Hexagon nut
NUT-HEX-ISO4032-5-2-WS18-M12
Art.-no. 0065801012
EAN 4045727117200
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 10.8 mm |
External drive (s1) | WS18 |
Standards | ISO 4032 |
Material | Steel |
Property class | 5-2 |
Surface | Plain |
RoHS-compliant | Yes |
