Welcome to Würth Slowakia For trade customers only

Hexagon nut

ISO 4032 steel 6/8 nickel/zinc plated silver ZNSHR
NUT-HEX-ISO4032-8-WS46-(ZNSHR)-M30

Art.-no. 4181000030
EAN 4059608503129

Price for selected packaging unit
Hexagon nut

Art.-no. 4181000030

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4032, steel 6, zinc-nickel silver (ZNSHR)

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range from 0.12-0.18 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

24.30 mm

External drive (s1)

WS46

Standards

ISO 4032

Material

Steel

Property class

8

Surface

Zinc nickel silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information