Welcome to Würth Slowakia For trade customers only

Hexagon nut, flat profile with fine thread DIN 936, steel, plain

NUT-HEX-DIN936-17H-WS41-M26X1,5

Art.-no. 031978 263

EAN 4061337590134

Price for selected packaging unit
Hexagon nut, flat profile with fine thread DIN 936, steel, plain

Art.-no. 031978 263

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M26 x 1.5

Height (m1)

12 mm

External drive (s1)

WS41

Standards

EN 28675, DIN 936

Material

Steel

Hardness category

17H

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information