Hexagon nut, flat profile with fine thread DIN 936, steel, plain
NUT-HEX-DIN936-17H-WS46-M30X1,5
Art.-no. 031978 303
EAN 4024835739375
Register now and access more than 125,000 products
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 1.5 |
Height (m1) | 12 mm |
External drive (s1) | WS46 |
Standards | EN 28675, DIN 936 |
Material | Steel |
Hardness category | 17H |
Surface | Plain |
RoHS-compliant | Yes |
