Welcome to Würth Slowakia For trade customers only

Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated, blue passivated (A2K)

DIN 936 steel zinc plated fine thread
NUT-HEX-DIN936-04-WS19-(A2K)-M12X1,0

Art.-no. 031912 1

EAN 4038898686828

Price for selected packaging unit
Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated, blue passivated (A2K)

Art.-no. 031912 1

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M12 x 1

Height (m1)

7 mm

External drive (s1)

WS19

Standards

DIN 936

Material

Steel

Property class

04

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information