Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated, blue passivated (A2K)
NUT-HEX-DIN936-04-WS27-(A2K)-M18X1,0
Art.-no. 031918 1
EAN 4045727296530
Register now and access more than 125,000 products
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M18 x 1 |
Height (m1) | 9 mm |
External drive (s1) | WS27 |
Standards | DIN 936 |
Material | Steel |
Property class | 04 |
Surface | Zinc plated |
RoHS-compliant | Yes |
