Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated yellow chromated (A2C)
NUT-HEX-DIN936-05-WS22-(A2C)-M14X1,5
Art.-no. 031981 143
EAN 4038898326847
Register now and access more than 125,000 products
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M14 x 1.5 |
Height (m1) | 8 mm |
External drive (s1) | WS22 |
Standards | EN 28675, DIN 936 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
