Hexagon nut, flat profile with fine thread DIN 936, steel, zinc-plated yellow chromated (A2C)
DIN 936 steel zinc plated yellow fine thread
NUT-HEX-DIN936-17H-WS36-(A2C)-M24X1,5
Art.-no. 031902415
EAN 4048539549542
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Height (m1) | 10 mm |
External drive (s1) | WS36 |
Standards | EN 28675, DIN 936 |
Material | Steel |
Hardness category | 17H |
Surface | Zinc plated yellow |
RoHS-compliant | No |
