Hexagon nut, flat profile with fine thread
DIN 936 steel zn ptd. thick-layer pass. fthr.
NUT-HEX-DIN936-04-WS22-(VZD)-M14X1,5
Art.-no.
0319151415
EAN 4059609389166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 936, galvanised steel, thick-film passivated (VZD), fine thread
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M14 x 1.5 |
Height (m1) | 8 mm |
External drive (s1) | WS22 |
Standards | EN 28675, DIN 936 |
Werkstoff | Steel |
Property class | 04 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |