Welcome to Würth Slowakia For trade customers only

Hexagon nut, flat profile with fine thread

DIN 936 steel zn ptd. thick-layer pass. fthr.
NUT-HEX-DIN936-17H-WS30-(VZD)-M20X1,5

Art.-no. 0319152015
EAN 4059609389227

Price for selected packaging unit
Hexagon nut, flat profile with fine thread

Art.-no. 0319152015

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 936, galvanised steel, thick-film passivated (VZD), fine thread

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M20 x 1.5

Höhe (m1)

9 mm

External drive (s1)

WS30

Standards

EN 28675, DIN 936

Werkstoff

Steel

Hardness category

17H

Oberfläche

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information