Hexagon nut, flat profile with fine thread
DIN 936 steel zn ptd. thick-layer pass. fthr.
NUT-HEX-DIN936-17H-WS36-(VZD)-M24X2,0
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Thread type x nominal diameter x pitch (D) | M24 x 2 |
Höhe (m1) | 10 mm |
External drive (s1) | WS36 |
Standards | EN 28675, DIN 936 |
Werkstoff | Steel |
Hardness category | 17H |
Oberfläche | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Datasheets(X)