Welcome to Würth Slowakia For trade customers only

Hexagon nut, flat profile with left-hand thread DIN 936, steel, plain

DIN 936 steel plain
NUT-HEX-DIN936-04-WS17-LH-M10

Art.-no. 031975010
EAN 4060052711367

Price for selected packaging unit
Hexagon nut, flat profile with left-hand thread DIN 936, steel, plain

Art.-no. 031975010

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Höhe (m1)

6 mm

External drive (s1)

WS17

Standards

DIN 936

Werkstoff

Steel

Oberfläche

Plain

Property class

04

DIN

936