Hexagon nut, flat profile with left-hand thread DIN 936, steel, zinc-plated, blue passivated (A2K)
DIN 936 steel zinc plated
NUT-HEX-DIN936-04-WS13-(A2K)-LH-M8
Art.-no. 03190008
EAN 4052712070174
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 5 mm |
External drive (s1) | WS13 |
Standards | DIN 936 |
Material | Steel |
Surface | Zinc plated |
Property class | 04 |
DIN | 936 |
Thread type | Metric thread |
Product class | B |
RoHS-compliant | Yes |
