Hexagon nut, high profile ISO 4033, blue passivated zinc plated 8 steel (A2K)
ISO 4033 steel 8 zinc plated
NUT-HEX-ISO4033-8-WS8-(A2K)-M5
Art.-no.
45298125
EAN 4062856494125
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (m1) | 5.1 mm |
External drive (s1) | WS8 |
Standards | ISO 4033 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Width across corners (e) | 8.79 mm |
RoHS-compliant | Yes |