Hexagon nut, high profile
ISO 4033 A2 stainless steel, plain
NUT-HEX-ISO4033-A2/70-WS30-M20
Art.-no.
45308120
EAN 4059609071979
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4033 A2 stainless steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 20.3 mm |
External drive (s1) | WS30 |
Standards | ISO 4033 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Width across corners (e) | 32.95 mm |
RoHS-compliant | Yes |