Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A4 stainless steel, plain
DIN 982 bare stainless steel A4
NUT-HEX-SLOK-DIN982-A4-WS27-M18
Art.-no. 03970118
EAN 4063275567438
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M18 |
Height (h1) | 20 mm |
External drive (s1) | WS27 |
Standards | DIN 982 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
