Welcome to Würth Slowakia For trade customers only

Hexagon nut, high profile, with clamping piece (non-metal insert)

DIN 982 steel 8 zinc plated thick-layer pass.
NUT-HEX-DIN982-8-WS10-(VZD)-M6

Art.-no. 037156
EAN 4058794213560

Price for selected packaging unit
Hexagon nut, high profile, with clamping piece (non-metal insert)

Art.-no. 037156

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 982, galvanised steel 8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (thread M7, M18, M22 removed | Thread M3, M4, M30 and M36 have been additionally included | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Fine thread has been included in ISO 10512 | Strength class 12 removed | ISO 7040 applies to the strength classes 5, 8, 10).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (h1)

8 mm

External drive (s1)

WS10

Standards

DIN 982

Material

Steel

Property class

8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information