Welcome to Würth Slowakia For trade customers only

Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread DIN 982, steel 8, zinc-plated, blue passivated (A2K)

DIN 982 steel 8 zinc plated fine thread
NUT-HEX-SLOK-DIN982-8-SW36-(A2K)-M24X2

Art.-no. 037124 2

EAN 4047376635043

Price for selected packaging unit
Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread DIN 982, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 037124 2

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 982, UNI 7473

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Thread type x nominal diameter x pitch (D)

M24 x 2

Height (h1)

28 mm

External drive (s1)

WS36

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information