Welcome to Würth Slowakia For trade customers only

Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread

DIN 982 steel 10 zinc plated yellow fine thread
NUT-SLOK-DIN982-10-WS22-(A3C)-M14X1,5

Art.-no. 0371713143
EAN 4048539600823

Price for selected packaging unit
Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread

Art.-no. 0371713143

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 982 steel 10, galvanised, yellow chrome plated (A3C)
Notice

DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 982

Material

Steel

Property class

10

Surface

Zinc plated yellow

RoHS-compliant

No

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Form

High

Thread type x nominal diameter x pitch (D)

M14 x 1.5

Height (h1)

16 mm

External drive (s1)

WS22

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information