Welcome to Würth Slowakia For trade customers only

Hexagon nut, high profile with clamping piece (non-metal insert), imperial

ASME B18.16.6 stainless steel 18-8 plain UNC
NUT-HX-NYL-INS-NE-(18-8)-1/4_20

Art.-no. 7714314
EAN 4050382625540

Price for selected packaging unit
Hexagon nut, high profile with clamping piece (non-metal insert), imperial

Art.-no. 7714314

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.16.6, stainless steel 18-8, UNC (standard thread)

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

1/4 in

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Thread type

UNC

Number of thread starts per inch

20

Height (m1)

7.9 mm

Width across flats (s1)

7/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information