Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GRA steel, UNC (comparable to ISO metric thread)
ASME B18.16.6 zinc plated GRA steel UNC
NUT-HX-NYL-INS-NE-N2-(ZN)-3/8_16
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are regulated in ASME B18.16.6
Standard thread tolerance according to ASME B1.1 = 2B (for female thread)
![]() | |
Nominal diameter (D) | 3/8 in |
Material | Steel |
Property class | GRA |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 16 |
Datasheets(X)