Welcome to Würth Slowakia For trade customers only

Hexagon nut, inch

ASME B18.2.2 stainless steel 316 plain UNC
NUT-HX-FIN-(316)-3/8_16

Art.-no. 7741337

EAN 4055375310946

Price for selected packaging unit
Hexagon nut, inch

Art.-no. 7741337

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.2.2, stainless steel 316, UNC (standard thread)

1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel.



Mechanical properties are regulated in ASTM F594



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

3/8 in

Height (m1)

0.337 in

Width across flats (s1)

9/16 inch

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Thread type

UNC

Number of thread starts per inch

16

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information