Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile DIN 439, A4 stainless steel, plain

DIN 439 bare stainless steel A4
NUT-HEX-DIN439-B-A4-WS17-M10

Art.-no. 033410

EAN 4048539508013

Price for selected packaging unit
Hexagon nut, low profile DIN 439, A4 stainless steel, plain

Art.-no. 033410

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

5 mm

External drive (s1)

WS17

Standards

DIN 439

Material

Stainless steel A4

Surface

Plain

Drive type

Outer hexagon