Hexagon nut, low profile ISO 4035 brass, nickel-plated (E2J)
NUT-HEX-ISO4035-BRS-WS30-(E2J)-M20
Art.-no. 5123120
EAN 4046777102802
Register now and access more than 125,000 products
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 10 mm |
External drive (s1) | WS30 |
Standards | ISO 4035 |
Material | Brass |
Surface | Nickel plated |
Drive type | Outer hexagon |
Product class | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
