Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile ISO 4035 steel 04, zinc-nickel-plated silver (ZNSHL)

ISO 4035 steel 04, zinc-nickel
NUT-HEX-ISO4035-04-WS21-(ZNSHL)-M14

Art.-no. 45359014

EAN 4057709631628

Price for selected packaging unit
Hexagon nut, low profile ISO 4035 steel 04, zinc-nickel-plated silver (ZNSHL)

Art.-no. 45359014

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M14

Height (m1)

7 mm

External drive (s1)

WS21

Standards

ISO 4035

Material

Steel

Property class

04

Surface

Zinc nickel silver

Corrosion protection period

720 h

Drive type

Outer hexagon