Hexagon nut, low profile ISO 4035 steel 05, plain
ISO 4035 plain steel 05
NUT-HEX-ISO4035-05-WS46-M30
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M30 |
Height (m1) | 15 mm |
External drive (s1) | WS46 |
Standards | ISO 4035 |
Material | Steel |
Property class | 05 |
Surface | Plain |
Drive type | Outer hexagon |
Product class | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
