Hexagon nut, low profile ISO 4035 steel FK05, zinc flake silver (ZFSHL)
ISO 4035 steel 05, zinc-flake
NUT-HEX-ISO4035-05-WS41-(ZFSHL)-M27
Art.-no. 453560927
EAN 4052713468819
Register now and access more than 125,000 products
Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFHSL is as follows:
- Diameter ≥ M6 - 480h*
 - Diameter ≥ M10 - 720h*
 
The designation ZFSHL refers to the following corrosion coating:
- Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
 - Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles
 
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (D)  | M27  | 
Height (m1)  | 13.5 mm  | 
External drive (s1)  | WS41  | 
Standards  | ISO 4035  | 
Material  | Steel  | 
Property class  | 05  | 
Surface  | Flake zinc silver  | 
Corrosion protection period  | 720 h  | 
Drive type  | Outer hexagon  | 
Product class  | B  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
RoHS-compliant  | Yes  | 
