Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile, left-hand thread DIN 4035, A2 steel, plain

ISO 4035 plain A2 stainless steel 035
NUT-HEX-ISO4035-A2/035-WS13-LH-M8

Art.-no. 45356028
EAN 4046777102208

Price for selected packaging unit
Hexagon nut, low profile, left-hand thread DIN 4035, A2 steel, plain

Art.-no. 45356028

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

4 mm

External drive (s1)

WS13

Standards

ISO 4035

Material

Stainless steel A2

Surface

Plain

Property class

035

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information