Hexagon nut, low profile, left-hand thread DIN 4035, A2 steel, plain
ISO 4035 plain A2 stainless steel 035
NUT-HEX-ISO4035-A2/035-WS24-LH-M16
Art.-no. 453560216
EAN 4046777102291
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 8 mm |
External drive (s1) | WS24 |
Standards | ISO 4035 |
Material | Stainless steel A2 |
Surface | Plain |
Property class | 035 |
Thread type | Metric thread |
RoHS-compliant | Yes |
