Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile, left-hand thread ISO 4035, steel 4, zinc-plated, blue passivated (A2K)

ISO 4035 steel 04 zinc plated
NUT-HEX-ISO4035-04-WS18-(A2K)-LH-M12

Art.-no. 453560612

EAN 4046777104165

Price for selected packaging unit
Hexagon nut, low profile, left-hand thread ISO 4035, steel 4, zinc-plated, blue passivated (A2K)

Art.-no. 453560612

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

6 mm

External drive (s1)

WS18

Standards

ISO 4035

Material

Steel

Surface

Zinc plated

Property class

04