Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread

NUT-HEX-DIN985-I8I-WS46-(A3C)-M30X2,0

Art.-no. 036800302

EAN 4045727578568

Price for selected packaging unit
Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread

Art.-no. 036800302

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 985, steel I6I/I8I, galvanised yellow chrome plated (A2C)
  • Nuts with reduced load capacity

  • Hexagon nuts with lower nominal height complying with the withdrawn DIN 985 standard cannot support test loads as per DIN EN ISO 20898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

  • DIN 985 has been replaced by ISO 10511, 10512 and 7040

  • When the bolt-nut connection is established, the screw thread is secured by the plastic ring. The high level of friction created by the clamping forces between the thread profiles generates the locking torque necessary to maintain the preload force.

  • No damage to the thread surfaces

  • Operating temperature range: -70 °C to +120 °C

  • When using a nut and bolt of the same size, the difference between strength class I8I and I10I is a greater load capacity of approximately 40 %
Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M30 x 2

Height (m1)

30 mm

External drive (s1)

WS46

Standards

DIN 985

Material

Steel

Property class

I8I

Surface

Zinc plated yellow

RoHS-compliant

No

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Thread type x nominal diameter

M30

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information