Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile with fine thread DIN 439, A4 stainless steel, plain

DIN 439 stainless steel A4 plain fine thread
NUT-HEX-DIN439-B-A4-WS19-M12X1,25

Art.-no. 033412 125

EAN 4065747882575

Price for selected packaging unit
Hexagon nut, low profile with fine thread DIN 439, A4 stainless steel, plain

Art.-no. 033412 125

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M12 x 1.25

Height (m1)

6 mm

External drive (s1)

WS19

Standards

DIN 439

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information