Hexagon nut, low profile with fine thread DIN 439, steel, zinc-plated blue passivated (A2K)
DIN 439 steel zinc plated fine thread
NUT-HEX-DIN439-B-04-WS75-(A2K)-M48X2,0
Art.-no. 03184820
EAN 4060053553102
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter x pitch (D) | M48 x 2 | 
| Height (m1) | 22.7 mm | 
| External drive (s1) | WS75 | 
| Standards | DIN 439 | 
| Material | Steel | 
| Property class | 04 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
 
 
 
