Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile with fine thread ISO 8675, steel 5, plain

ISO 8675 plain steel 05, fine thread
NUT-HEX-ISO8675-05-WS16-M10X1,0

Art.-no. 031873101

EAN 4045727823507

Price for selected packaging unit
Hexagon nut, low profile with fine thread ISO 8675, steel 5, plain

Art.-no. 031873101

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M10 x 1

Height (m1)

5 mm

External drive (s1)

WS16

Standards

ISO 8675

Material

Steel

Property class

05

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information