Hexagon nut, low profile with fine thread ISO 8675, steel 5, plain
ISO 8675 plain steel 05, fine thread
NUT-HEX-ISO8675-05-WS46-M30X2
Art.-no.
031873302
EAN 4046777207316
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 2 |
Height (m1) | 13.90 mm |
External drive (s1) | WS46 |
Standards | ISO 8675 |
Material | Steel |
Property class | 05 |
Surface | Plain |
RoHS-compliant | Yes |