Hexagon nut, low profile with fine thread ISO 8675, steel 5, zinc-plated, yellow chromated (A3C)
NUT-HEX-ISO8675-05-WS34-(A3C)-M22X1,5
Art.-no. 0318722215
EAN 4048539380596
Register now and access more than 125,000 products
ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M22 x 1.5 |
Height (m1) | 11 mm |
External drive (s1) | WS34 |
Standards | ISO 8675 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
