Hexagon nut, low profile with fine thread
DIN 439 steel zinc plated yellow fine thread
NUT-HEX-DIN439-B-04-WS46-(A2C)-M30X1,5
Art.-no.
031803015
EAN 4024835631044
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 439, steel, galvanised yellow chrome plated (A2C)
Notice
DIN 439 shape B with fine thread has been withdrawn and replaced by ISO 8675. There is some similarity (strength class for stainless steels changed from 50 to 025 and from 70 to 035) | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 8675 only contains fine thread. | Standard thread has been moved to ISO 4035.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 1.5 |
Height (m1) | 13.9 mm |
External drive (s1) | WS46 |
Standards | DIN 439 |
Material | Steel |
Property class | 04 |
Surface | Zinc plated yellow |
RoHS-compliant | No |