Welcome to Würth Slowakia For trade customers only

Hexagon nut, low profile with fine thread

ISO 8675 steel 04 zinc plated thick-layer pass.
NUT-HEX-ISO8675-04-WS21-(VZD)-M14X1,5

Art.-no. 4536501415
EAN 4059609387971

Price for selected packaging unit
Hexagon nut, low profile with fine thread

Art.-no. 4536501415

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 8675, galvanised steel 04 thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution