Hexagon nut, low profile with fine thread
ISO 8675 steel 04 zinc plated thick-layer pass.
NUT-HEX-ISO8675-04-WS24-(VZD)-M16X1,5
Art.-no.
4536501615
EAN 4059609387872
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8675, galvanised steel 04 thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M16 x 1.5 |
Height (m1) | 8 mm |
External drive (s1) | WS24 |
Standards | ISO 8675 |
Material | Steel |
Property class | 04 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |