Hexagon nut, low profile with fine thread
ISO 8675 steel 05 zn ptd. thick-layer pass. fthr.
NUT-HEX-ISO8675-05-WS16-(VZD)-M10X1
Art.-no.
453750101
EAN 4056807214283
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8675, galvanised steel 05 thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M10 x 1 |
Height (m1) | 5 mm |
External drive (s1) | WS16 |
Standards | ISO 8675 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |