Hexagon nut, self-locking high profile
NUT-HEX-SLOK-ISO7040-8-(ZNBHL)-M10
Art.-no. 453460210
EAN 4061337092454
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M10 |
Height (h1) | 11.90 mm |
External drive (s1) | WS16 |
Standards | ISO 7040 |
Material | Steel |
Property class | 8 |
Surface | Zinc nickel black |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |