Welcome to Würth Slowakia For trade customers only

Hexagon nut, self-locking low profile

Hexagon nut, self-locking low profile, others
NUT-HEX-DIN985-A2/70-(A2K)-BL.RG-M6

Art.-no. 03910006

EAN 7321130207224

Price for selected packaging unit
Hexagon nut, self-locking low profile

Art.-no. 03910006

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

4 mm

External drive (s1)

WS10

Standards

DIN 985

Material

Stainless steel A2

Property class

70

Surface

Zinc plated

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information