Hexagon nut with clamping piece (all-metal) DIN 980, steel 10, zinc-plated, yellow chromated (A2C)
DIN 980 V steel 10 zinc plated yellow
NUT-HEX-SLOK-DIN980-V-10-WS22-(A2C)-M14
Art.-no. 0369014
EAN 4050642703711
Register now and access more than 125,000 products
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (m1) | 14 mm |
External drive (s1) | WS22 |
Standards | DIN 980 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
Thread type | Metric thread |
RoHS-compliant | No |
