Welcome to Würth Slowakia For trade customers only

Hexagon nut with clamping piece (all-metal) DIN 980, steel 8, copper-plated (C2)

DIN 980 V, steel 8, copper-plated
NUT-HEX-SLOK-DIN980-V-8-WS7-(C2)-M4

Art.-no. 036910004

EAN 4045727704080

Price for selected packaging unit
Hexagon nut with clamping piece (all-metal) DIN 980, steel 8, copper-plated (C2)

Art.-no. 036910004

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Height (m1)

4.2 mm

External drive (s1)

WS7

Standards

DIN 980

Material

Steel

Property class

8

Surface

Copper plated

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information