Hexagon nut with clamping piece (all-metal) ISO 7042, steel 8, zinc-plated, thick-film passivated (VZD)
ISO 7042 steel 8 zinc plated thick-layer pass.
NUT-HEX-SLOK-ISO7042-8-WS18-(VZD)-M12
Art.-no. 03690912
EAN 4061338107508
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Thread M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12.
Datasheets(X)
|  | |
| Thread type x nominal diameter (D) | M12 | 
| Height (m1) | 13.30 mm | 
| External drive (s1) | WS18 | 
| Standards | ISO 7042 | 
| Material | Steel | 
| Property class | 8 | 
| Surface | Zinc plated thick-layer passivation | 
| Locking device operating principle | Single part clamping nut metal | 
| Locking function | Locking against loosening by clamping | 
| Thread type | Metric thread | 
| RoHS-compliant | Yes | 
 
 
 
