Welcome to Würth Slowakia For trade customers only

Hexagon nut with clamping piece (all-metal) ISO 7042, steel, strength class 10, zinc-nickel-plated, silver (ZNSHL)

NUT-HEX-SLOK-ISO7042-10-WS16-(ZNSHL)-M10

Art.-no. 453390310

EAN 4046777349351

Price for selected packaging unit
Hexagon nut with clamping piece (all-metal) ISO 7042, steel, strength class 10, zinc-nickel-plated, silver (ZNSHL)

Art.-no. 453390310

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a galvanised chromium (VI)-free zinc-nickel plated silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel plated alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 - 360 h*

  • Diameter ≥ M4 - 600 h*

  • Diameter ≥ M10 - 720 h*


  • *No base metal corrosion in unthreaded areas in salt spray tests in accordance with DIN EN ISO 9227 NSS


Overview of advantages:



  • Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Thermal resistance up to 120 °C

  • Even coating distribution

  • Functional and decorative
Notice

ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

10 mm

External drive (s1)

WS16

Standards

ISO 7042

Material

Steel

Property class

10

Surface

Zinc nickel silver

Corrosion protection period

720 h

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information