Welcome to Würth Slowakia For trade customers only

Hexagon nut with clamping piece (all-metal)

ISO 7042 steel 8, zinc flake, silver
NUT-HEX-SLOK-ISO7042-8-WS30-(ZFSHL)-M20

Art.-no. 453340220
EAN 4053479124803

Price for selected packaging unit
Hexagon nut with clamping piece (all-metal)

Art.-no. 453340220

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7042, steel, strength class 8, zinc-flake coating, silver (ZFSHL)

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Thread M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12.

    Product information

    Datasheets(X)

    CAD data (available after login)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (D)

    M20

    Höhe (m1)

    20.30 mm

    External drive (s1)

    WS30

    Standards

    ISO 7042

    Werkstoff

    Steel

    Property class

    8

    Oberfläche

    Flake zinc silver

    Corrosion protection period

    720 h

    Locking device operating principle

    Single part clamping nut metal

    Locking function

    Locking against loosening by clamping

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    RoHS-compliant

    Yes

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information