Hexagon nut with clamping piece (all-metal) fine thread DIN 980, steel 10, zinc-plated yellow passivated (A2C)
DIN 980 V steel I10I zinc ptd. yellow fine thread
NUT-SLO-DIN980-V-I10I-WS30-(A2C)-M20X1,5
Register now and access more than 125,000 products
DIN 980 has been withdrawn and replaced by ISO 10513. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | Strength class 5 removed | ISO 10513 applies to the strength classes 8, 10, 12).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Height (m1) | 20 mm |
External drive (s1) | WS30 |
Standards | DIN 980 |
Material | Steel |
Property class | I10I |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |