Hexagon nut with clamping piece (non-metal insert) DIN 6924, steel 8, zinc-plated, blue passivated (A2K)
DIN 6924 steel 8 zinc plated
NUT-SLOK-DIN6924-8-WS36-(A2K)-M24
Art.-no. 037198424
EAN 4045727214466
Register now and access more than 125,000 products
DIN 6924 has been withdrawn and replaced by ISO 7040. There is some limited similarity (threads M7, M18, M22, M27, M33 and thread with nominal diameter > M36 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).
Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (D) | M24 | 
| Height (h1) | 27.1 mm | 
| External drive (s1) | WS36 | 
| Standards | DIN 6924 | 
| Material | Steel | 
| Property class | 8 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Locking device operating principle | Clamping part polyamide ring | 
| Locking function | Locking against loosening by clamping | 
 
 
 
