Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel 10, zinc-plated, blue passivated (A2K)
ISO 10512 steel 10 zinc plated fine thread
NUT-HEX-SLOK-ISO10512-10-WS13-(A2K)-M8X1
Art.-no. 5119608
EAN 4053479756165
Register now and access more than 125,000 products
ISO 10512 replaces DIN 982 | There is some limited similarity | Thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10.
Datasheets(X)
CAD data (available after login)
![]()  | |
Standards  | ISO 10512  | 
Material  | Steel  | 
Property class  | 10  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
Locking device operating principle  | Clamping part polyamide ring  | 
Locking function  | Locking against loosening by clamping  | 
Drive type  | Outer hexagon  | 
Thread type x nominal diameter x pitch (D)  | M8 x 1  | 
Height (h1)  | 9.5 mm  | 
External drive (s1)  | WS13  | 
Diameter of contact surface  | 11.63 mm  | 
